Peak Instrument Ammonia Ion Meter

Sebelum PPN:
Rp29.999.900
Spesifikasi
pH Measuring Range (pH)-2 to 18
mV Measuring Range (mV)-1999.9-1999.9
Concentration(0-19990), optional uints: mol/L, ppm, g/L
Temperature Range (°C)0-100
pH Resolution (pH)0.01
mV Resolution (mV)1
Accuracy (pH)±0.02
Accuracy Concentration±0.5%
Dimensions (mm)270x170x70
Power SupplyDC 12 with standard power adaptor
Resolution Concentration4 significant digits(expressed in scientific notation)
Temperature Accuracy (°C)±0.1
Temperature Resolution (°C)0.1
mv Accuracy (FS)±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test ammonia & nitrogen and pH value in drinking water, food and sewage.
Feature
-6.5 inch LCD screen which is intuitive and can show more parameters. Humanized design of operating interface makes operations simpler.

-Omron long lasting and light touch panel can be used more than 100,000 times.

-Auto calibration, auto temperature compensation, data storage, USB data export, clock, wireless printing, function setup, smart self-diagnosis and other intelligent functions.

-Built-in big memory can store 500 sets of test data which can be saved and transferred to USB and opened with Excel, very easy and convenient for edit.

-Can test electric potential, pH, ORP, ion concentration and temperature

-Quick switch between different units: ppm, g/L, mol/L.

-With optional Bluetooth module and support Bluetooth printing to make operations much easier for users. Optional data transmission to cell phone via wireless Bluetooth.

-Smart judge of electrode status to ensure accurate use for operators.

Ulasan Produk

Tidak ada ulasan