Firefix AFFF Foam (APAR)

Sebelum PPN:
Rp629.900 - Rp739.900
Spesifikasi
Discharge Range (m)3 to 12
Pressure Test (bar)25
Working Pressure (Bar)15 at 20°C
Min. Effective Discharge (%)90
Temperature Range (°C)0 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AFFF FOAM
Spray-foam extinguisher is suitable for both A & B fire classes. It works by covering fire and eliminate contact between fire and
oxygen. It will cool down fire and prevents the fire starts to burn again. In addition, it also prevents explosions on the fire’s spot.

Ulasan Produk

Tidak ada ulasan