Spesifikasi
| Type | Wireless |
|---|---|
| Dimensions (mm) | 120x78x39 |
| DPI | 800-1000-1200-1600 |
| OS Support | Windows XP / 7/8 / 8.1 / 10 |
| Polling Rate (Hz) | 250 |
| Battery Capacity (mAh) | 400 (lithium) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Code matching methodLeft button + right button + middle button
Press the code indicator light for 3 seconds at the same time to flash, then plug in the receiver code indicator light off to indicate successful code matching
Description of working mode
1. Working mode:The mouse is in working mode while moving or pressing keys.
2. First-level sleep mode:After the mouse in normal use stops moving for 1 second, the mouse enters the first-level sleep mode.
3. Secondary sleep mode: After the mouse stops moving in normal use for 1 minute, the mouse enters the second-level sleep mode,At this time, the mouse Sensor LED light is working in a blinking light state.
4. Deep sleep mode: (need to press the button or the wheel to wake up the mouse)
(1) When the mouse does not move and there is no key operation, after 15 minutes, the mouse enters the depthSleep mode.
(2) When the computer is turned off or the receiver is unplugged, the mouse cannot detect the receiver after 5 seconds,The mouse enters deep sleep mode.
Charging instructionsWhen there is a pause or the cursor does not move smoothly during use, it indicates that the lithium battery is
The amount is insufficient and the battery needs to be charged. When charging, the charging indicator lights, when fully charged
After that, the indicator light goes out.
Press the code indicator light for 3 seconds at the same time to flash, then plug in the receiver code indicator light off to indicate successful code matching
Description of working mode
1. Working mode:The mouse is in working mode while moving or pressing keys.
2. First-level sleep mode:After the mouse in normal use stops moving for 1 second, the mouse enters the first-level sleep mode.
3. Secondary sleep mode: After the mouse stops moving in normal use for 1 minute, the mouse enters the second-level sleep mode,At this time, the mouse Sensor LED light is working in a blinking light state.
4. Deep sleep mode: (need to press the button or the wheel to wake up the mouse)
(1) When the mouse does not move and there is no key operation, after 15 minutes, the mouse enters the depthSleep mode.
(2) When the computer is turned off or the receiver is unplugged, the mouse cannot detect the receiver after 5 seconds,The mouse enters deep sleep mode.
Charging instructionsWhen there is a pause or the cursor does not move smoothly during use, it indicates that the lithium battery is
The amount is insufficient and the battery needs to be charged. When charging, the charging indicator lights, when fully charged
After that, the indicator light goes out.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
