FLUKE Remote Display True RMS AC/DC

Sebelum PPN:
Rp25.999.900
Spesifikasi
AC Current Range (A)999.9 (via Jaw); 999.9 / 2500 (via Flexible Current Probe)
DC Current Range (A)999.9
AC Voltage Range (V)600 /1000
DC Voltage Range (V)600 /1000
Frequency Range (Hz)5.0 - 500.0 (via Jaw); 5.0 to 500.0 (via Flexible Current Probe)
Dimensions (mm)277x88x43
Flexible Current Probe Cable Length (m)1.8
Flexible Current Probe Diameter (mm)7.5
Jaw Opening (mm)34
Maximum Voltage (V) 1000
Operating Altitude (m)2000
Operating Humidity (without condensation) (%)Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
Operating Temperature (°C)-10 to 50
Resistance Range (ohm)600/6000/60000
Storage Altitude (m)12000
Storage Temperature (°C)-40 to 60
Temperature CoefficientsAdd 0.1 x specified accuracy for each degree C >28 °C or <18 °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
What once took two people, now takes one
Now one technician can do jobs that would otherwise require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The iFlex Flexible Current Probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility. With a cord that runs 6 feet, you can finally measure those tight spaces, awkward sized conductors and disorganized wires.

Other key features
- Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings
- Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
- Ergonomic design fits in your hand and can be used while wearing protective equipment
- Radio transmitter automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement

Safety Conformance: IEC/EN 61010-1:2001, 1000V CAT III, 600V CAT IV
Feature
- Wireless technology allows the display to be carried up to 30 ft. away from the point of measurement with measurement accuracy
- Removable magnetic display can be mounted where it is easily seen
- iFlex Flexible Current Probe expands the measurement range to 2500 A AC
- CAT IV 600 V, CAT III 1000 V

Ulasan Produk

Tidak ada ulasan

Halaman Terkait