FLUKE Proving Unit Test Voltage Indicator

Sebelum PPN:
Rp6.999.900
Spesifikasi
Output voltage (V)240 AC rms or DC
LED Power IndicatorTurns on when output voltage is present
Battery Type4 x AA Alkaline batteries NEDA 15 A IEC LR6
Battery Life (hour)1100 (10-second duration) test cycles with >1 MΩ load
Operating Temperature (°C)-10 to +50
Operating Humidity (%)0 to 90 (0 °C to 35 °C); 0 to 70 (35 °C to 55 °C)
Dimensions (cm)11.7x7.4x2.8
Operating Altitude (m)2000
Safety RatedIEC61010-1, IEC61010-2-030

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for safety and compliance
Verify your test tool works without unnecessary exposure to shock and arc flash. Make the process easy by using the PRV240FS Proving unit. Verifying that your T6 electrical tester is working properly reduces the need for personal protective equipment (PPE) when a known voltage source is not available for verification before tests are performed. (PPE is still needed for absence of voltage testing when appropriate).
On the PRV240FS, a single switch and a set of LEDs indicate functionality of both standard AC and DC measurements with test leads, and FieldSense, "no-test-lead" voltage measurement capability. This unit is a simple-to-use solution for complying with verification procedures of your test tools.
The PRV240FS also provides AC and DC voltages for all high impedance instruments in your toolbox. When paired with the included TPAK magnetic hanging strip and the long battery life, including this proving unit in your toolbox is an easy decision. The PRV240FS will last for 2000 tests per set of four AA batteries, with a 10-second test average.

"Test Before Touch"
Fluke's PRV240FS allows you to "Test Before Touch" (TBT), which involves testing your T6 against a known live source before, and after, the actual measurement. This sequence verifies that your test tool is operating properly during the actual measurement.
Voltage is sourced through a central hub designed to test the T6 FieldSense open fork, as well as through recessed contacts that are activated when test probes are inserted to avoid accidental contact. The PRV240FS has been tested and includes a IEC61010-1, IEC61010-2-030 safety rating.
Feature
- Prove operation of FieldSense function on T6 electrical testers
- Reduce risk of shock and arc flash by validating tool operation
- Source both AC and DC steady-state voltage (240 V AC/DC)

Ulasan Produk

Tidak ada ulasan