FLUKE Proving Unit

Sebelum PPN:
Rp6.099.900
Spesifikasi
Output voltage (V)240 AC rms or DC
LED Power IndicatorTurns on when output voltage is present
Battery Type4 AA Alkaline batteries NEDA 24 A IEC LR03
Battery Life (hour)5000 (5-second duration) test cycles with >1 MΩ load, 300 tests minimum with >3 kΩ load
Operating Temperature (°C)-10 to +50
Operating Humidity (%)0 to 90 (0 °C to 35 °C); 0 to 70 (35 °C to 55 °C)
Dimensions (cm)11.7x7.4x2.8
Operating Altitude (m)2000
Safety RatedIEC61010-1, IEC61010-2-030

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke PRV240 Proving Unit is a portable, pocket-sized, battery-powered voltage source. It is unique because it sources stable AC and DC voltages for both LoZ and HiZ instruments.
The Fluke PRV240 provides a safe method to verify that your electrical test tool is operating properly before and after you conduct any live tests. The concept of "Test Before Touch" (TBT) involves testing your meter against a known live source before and after the actual measurement. This sequence verifies that your test tool is operating properly through the actual measurement.

Product highlights
A single LED on the PRV240 indicates functionality, making this unit a simple-to-use solution for complying with TBT verification of your test tool. Voltage is sourced through recessed contacts that are activated when tested probes are inserted to avoid accidental contact. The proving unit also offers:
Long battery life—5,000 tests per set of four AA batteries
Includes TPak Magnetic Hanging Strap
Designed for safety and compliance
Using the PRV240 reduces the need for personal protective equipment (PPE) when a known voltage source is not available for verification of your tester or multimeter, so a TBT is performed. PPE is still needed for absence of voltage testing when appropriate.
Feature
- Validate test tool functionality outside of hazardous zones
- Supplies 240 V, both DC and AC
- Compatible with both high or low impedance test tools

Ulasan Produk

Tidak ada ulasan