FLUKE Multimeter and Proving Unit Kit (Multitester)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Safety RatedIEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
DisplayDigital: 6000 counts, updates 4/sec
Bar Graph33 segments, updates 32 per second
Operating Temperature (°C)-10 to +50
Storage Temperature (°C)-40 to +60
AC Current Range/Resolution (μA)600.0 / 0.1
AC Millivolt Range/Resolution (mV)600.0/0.1 (TrueRMS)
AC Volt Range/Resolution (V)6.000-600.00/0.001-0.1 (TrueRMS)
Battery Life (hour)400 typical, without backlight (FLK 117); 5000 (5-second duration) test cycles with >1 MΩ load, 300 tests minimum with >3 kΩ load (PRV240)
Battery Type9 volt Alkaline, IEC 6LR61 (FLK 117); 4 AA Alkaline batteries NEDA, 24 A IEC LR03 (PRV240)
Continuity Range/Resolution (ohm)600/1
DC Current Range/Resolution (μA)600.0 / 0.1
DC Millivolt Range/Resolution (mV)600.0/0.1
DC Volt Range/Resolution (V)6.000-600.00/0.001-0.1
Diode Test Range/Resolution (V)2.00 / 0.001
Frequency Range/Resolution (Hz)99.99Hz-50.00kHz / 0.1Hz-0.001Hz
LED Power IndicatorTurns on when output voltage is present (PRV240)
Lo-Z Capacitance Range/Resolution (µF)0.001 to 500
Maximum Voltage (V) 600 (between any terminal and earth ground)
Size (mm)167x84x46 (FLK117); 117x74x28 (PRV240)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 117 multimeter and PRV240 Proving Unit Kit combines a general-purpose electrician's digital multimeter with a portable, pocket-sized, battery-powered voltage source that provides a safe method to verify that your electrical test tool is operating properly before you conduct any live tests.

Fluke 117 Electrician's Multimeter
The Fluke 117 Electricians Multimeter includes integrated non-contact voltage detection, AutoVolt and LoZ functions for faster, more accurate readings. It is a compact true-rms meter for demanding applications like commercial buildings, hospitals, and schools.

Fluke 117 key functions
Integrated VoltAlert technology for fast, go/no go non-contact voltage detection. Features AutoVolt automatic ac/dc voltage selection
- Provides low input impedance to help prevent false readings due to ghost voltage
- Provides Min/Max/Average to record signal fluctuations
- CAT III 600 V safety rated

PRV240 Proving Unit
The Fluke PRV240 Proving Unit is a portable, pocket-sized, battery-powered voltage source. It is unique in that it sources stable ac and dc voltages for both LoZ and HiZ instruments.

PRV240 Proving Unit key functions
A single LED indicates functionality, making this unit a simple-to-use solution for complying with TBT verification of your test tool. Voltage is sourced through recessed contacts that are activated when test probes are inserted, preventing accidental contact.

- Includes TPak Magnetic Hanging Strap
- Long battery life—5,000 tests per set of four AA batteries
Feature
- True-rms electrician's digital multimeter with non-contact voltage detection, AutoVolt automatic ac/dc voltage selection
- Reduces the risk of shock and arc flash by validating the functionality of test tools without placing yourself in a potentially hazardous electrical environment

Ulasan Produk

Tidak ada ulasan