FLUKE Insulated Screwdriver Phillips (Obeng Insulasi)

Sebelum PPN:
Rp999.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phillips screwdriver
The job isn't finished until everything is tightened down. The last thing you want is to have your driver slip out of the screw head and possibly contact a nearby live conductor. From the tip of the Phillips head screwdriver to the hilt of the handle, this hand tool is insulated. Certified to protect users up to 1000 V AC and 1500 V DC.

Ergonomic Grip Handle
For when you need a Phillips head screwdriver to fit and grip the fastener properly in order to apply maximum torque without damage to the head. The Fluke Phillips head screwdriver is forged from hardened chromium-molybdenum-vanadium (CMV) steel blade to minimize wear and increase durability.

Fluke offers two sizes of Phillips screwdrivers:
IPHS1 Insulated Phillips Screwdriver #1 tip, 3" shaft (75 mm shaft)
IPHS2 Insulated Phillips Screwdriver #2 tip, 4" shaft (100 mm shaft)

The handle of either Phillips head screwdriver is ergonomically designed so you can keep a strong grip without your hand cramping up whether you're in gloves or not.
These screwdrivers are perfect to keep in the bottom of your tool bag and bring on whatever jobsite you're on. Always be safer and grab for an insulated screwdriver. Every screwdriver individually tested to 10,000 volts.
Feature
- (1) Phillips Screwdriver: two sizes available, sold individually
- Certified to 1000 V AC, 1500 V DC
- Ergonomic handle causes less strain, provides maximum torque

Ulasan Produk

Tidak ada ulasan