FLUKE Industrial Multimeter Plus Insulated Hand Tools Starter Kit (Multitester)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Display6000 counts updates 4/Sec; 19999 counts in high–resolution mode
Analog Bar Graph32 segments, updates 40/sec
Battery TypeAlkaline
Battery Life (hour)400 typical, without backlight
Size (mm)201x98x52 (with holster) (87V)
Operating Temperature (°C)-20 to +55
AC Current Range0.1μA to 10A
AC Voltage Range0.1mV to 1000V
Capacitance Range0.01nF to 9999μF
DC Current Range0.1μA to 10A
DC Voltage Range0.1mV to 1000V
Frequency Range0.5Hz to 200kHz
Humidity (without condensation) (%)0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
Maximum Duty Cycle (%)99.9
Operating Altitude (m)2000
Resistance Range0.1Ω to 50MΩ
Storage Temperature (°C)-40 to + 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 87V Industrial Multimeter combined with the insulated hand tools starter kit, the most often used screwdrivers, pliers and cutters.
The 87V provides the resolution and accuracy to efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high energy, and high altitude locations. A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µS.
The insulated hand tools starter kit has three sizes of slot screwdrivers. #1 and #2 Phillips screwdrivers. Long nose pliers, heavy duty diagonal cutters and heavy duty lineman combination pliers. All made from hardened chromium-molybdenum-vanadium (CMV) steel. All certified to 1000 volts AC and 1500V DC.

Fluke 87V Industrial Multimeter
- Rugged, high accuracy industrial multimeter to measure current, voltage and frequency on complex variable frequency drive (VFD) signals
- Offers true-RMS AC voltage and current for measuring non-linear signals
- Captures intermittents as short as 250 µS
- Safety rated CAT III 1000 V, CAT IV 600 V
- Includes a built-in thermometer and temperature probe

Slotted screwdrivers
- Three different bladeforms
- Three handle lengths

Phillips screwdrivers
- #1 and #2 tips
- Two handle lengths

Long nose pliers with side cutter and gripping zones
- Unique milled wave pattern gripping zones
- 4 gripping points for pulling round objects with superior grip that won't slip
- Straight, half-round, long and slim knurled jaws, specially profiled
- Side cutting edge for wire cutting

Heavy duty, high leverage diagonal cutter
- Cuts hard materials including steel and piano wire
- Power joint and precision cutting edges

Heavy Duty Combination Pliers
- Secure hold by aggressive serrated jaws and 4-point gripping hole
- Slim shape for better access to wires in tight spaces
- Powerful gripping jaw, yet 20% lighter weight than other designs
Feature
- 87V: Identify complex signal problems fast
- 87V: measure current, voltage and frequency on complex variables
- Insulated tools: certified to 1000 V AC, 1500 V DC
- Insulated tools: ergonomic 8 piece set, with roll-up pouch

Ulasan Produk

Tidak ada ulasan