Spesifikasi
| Lamp Test Max Output (V) | 3000 peak |
|---|---|
| Ballast Test (kHz) | 20 |
| Ballast Type Descriminator (m) | ≤3 distance |
| Pin Continuity Test (kΩ) | < 1 |
| Temperature (°C) | Operating: -10 to +50 (14 °F to +122 °F); Storage: -40 to +60 (-40 °F to +140 °F) |
| Relative Humidity (%) | 85 maximum |
| Auto Power Off (minute) | 20 , after non-use |
| Battery Life (hour) | 40 |
| Battery Type | 4 x AA alkaline IEC LR6 |
| Electromagnetic Compatibility | CE IEC: CISPR 11: Grupo 2, clase A |
| Electromagnetic Environment | EN 61326-1: Portable |
| Low battery indicator | Power button light blinks when power is low (typically 85% of capacity depleted) |
| Operating Altitude (m) | <2000 |
| Resistance to Impact (m) | 2 to drop |
| Safety Rated | IEC 61010-1, pollution degree 2 |
| Size (cm) | 21.5x3.0x6.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Fluke 1000FLT takes the trial and error out of fluorescent light testing.
The Fluke 1000FLT performs all five essential tests with one compact tool. If your job requires keeping large numbers of fluorescent lights shining, the Fluke 1000FLT is an indispensable tool that saves time and money.
As one of the most complete lamp testers on the market, the 1000FLT enables you to perform the five essential lighting tests:
- Lamp test: Test bulb without removing from fixture
- Ballast test: Easily determine if ballast is working
- Non-contact voltage: Quickly check for voltage presence
- Pin continuity test: Tests if filaments have continuity
- Ballast-type test: Determine if ballast is electronic or magnetic without taking fixture apart–identify energy wasting ballasts
Other useful capabilities:
Built to last, easy to maintain. Features a rugged, extendable all metal test rod that can be easily replaced should the need arise.
The Fluke 1000FLT performs all five essential tests with one compact tool. If your job requires keeping large numbers of fluorescent lights shining, the Fluke 1000FLT is an indispensable tool that saves time and money.
As one of the most complete lamp testers on the market, the 1000FLT enables you to perform the five essential lighting tests:
- Lamp test: Test bulb without removing from fixture
- Ballast test: Easily determine if ballast is working
- Non-contact voltage: Quickly check for voltage presence
- Pin continuity test: Tests if filaments have continuity
- Ballast-type test: Determine if ballast is electronic or magnetic without taking fixture apart–identify energy wasting ballasts
Other useful capabilities:
Built to last, easy to maintain. Features a rugged, extendable all metal test rod that can be easily replaced should the need arise.
Feature
- Performs all five essential lighting tests in under 30 seconds to pinpoint problems and verify operation- Survives on-the-job handling—Drop-tested to survive a drop from a six foot (two meter) ladder
- Delivers quick, easy results with bright indicator light plus audible alert
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
