FLUKE Fluke Insulated Long Nose Pliers

Sebelum PPN:
Rp2.699.900
Spesifikasi
Nominal Length (inch)8
Nominal Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wires need cutting. Cables need pulling. Knockouts need twisting. Sometimes things just need holding. Fluke insulated pliers and cutters give you a range of options when the job requires jaws with bite. Fluke long nose insulated pliers include a side cutter plus a unique milled wave pattern for powerful gripping zones. There are 4 gripping points for pulling round objects without slipping. Forged from German chromium-molybdenum-vanadium (CMV) steel. Useful resources and rugged tools for Solar professionals
Feature
- (1) Long nose pliers with side cutter and gripping zones
- Certified to 1000 V AC, 1500 V DC
- 4 gripping points for pulling round objects with superior grip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait