FLUKE Flex AC Current Clamp

Sebelum PPN:
Rp62.999.900
Spesifikasi
Current Range (A)30-3000
Output Sensitivity (mV)100-1
Load Impedance (kΩ)Min. 100
Accuracy (%)at +25°C: ±1 of range (45Hz to 65Hz)
Linearity (%)10 to 100 of range: ±0.2 of reading
Frequency Range (Hz)10 to 50000 (at -3dB)
Battery Life (hour)400
Cable Length (m)2
Head Bend Radius (mm)38.1
Head Cable Diameter (mm)14.3
Head Cable Length (mm)610 or 914, depending on model
Head Circumference Size (mm)610
Operating Humidity (%)15 to 85 (non-condensing)
Operating Temperature Range (°C)-20 to +90 (-4°F to 190°F) (head); -20 to +85 (-4°F to 185°F) (electronics)
Power Supply2 x AA/MN 1500/LR6 Alkaline, low battery indicator
Safety RatedBS EN 61010-1: 2001, BS EN 61010-2-032: 2002, BS EN 61010-031: 2002, 600 Vrms, Category III, Pollution Degree 2
Storage Temperature Range (°C)-40 to +105 (-40°F to 221°F) (head); -20 to +85 (-4°F to 185°F) (electronics)
Working Voltage (V)600 AC rms or DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The i3000s Flex is an AC current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Feature
- Three ranges30 A300 A3000 A, 1, 10 or 100 mV/A output
- Ideal for current measurement on thick and hard to reach conductors without breaking the circuit
- Maximum conductor diameter 178 mm (7 in)
- CAT III 600 V safety rating

Ulasan Produk

Tidak ada ulasan