FLUKE Electricians Multimeter Plus Insulated Hand Tools Starter Kit (Multitester)
Spesifikasi
| Safety Rated | IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V |
|---|---|
| Display | Digital: 6000 counts, updates 4/sec |
| Bar Graph | 33 segments, updates 32 per second |
| Operating Temperature (°C) | -10 to +50 |
| Storage Temperature (°C) | -40 to +60 |
| AC Current Range/Resolution (μA) | 600.0 / 0.1 |
| AC Millivolt Range/Resolution (mV) | 600.0/0.1 (TrueRMS) |
| AC Volt Range/Resolution (V) | 6.000-600.00/0.001-0.1 (TrueRMS) |
| Battery Life (hour) | 400 typical, without backlight |
| Battery Type | 9 volt Alkaline, IEC 6LR61 |
| Continuity Range/Resolution (ohm) | 600/1 |
| DC Current Range/Resolution (μA) | 600.0 / 0.1 |
| DC Millivolt Range/Resolution (mV) | 600.0/0.1 |
| DC Volt Range/Resolution (V) | 6.000-600.00/0.001-0.1 |
| Diode Test Range/Resolution (V) | 2.00 / 0.001 |
| Frequency Range/Resolution (Hz) | 99.99Hz-50.00kHz / 0.1Hz-0.001Hz |
| Lo-Z Capacitance Range/Resolution (µF) | 0.001 to 500 |
| Maximum Voltage (V) | 600 (between any terminal and earth ground) |
| Size (mm) | 167x84x46 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This kit combines a general-purpose electrician's digital multimeter with the most frequently used insulated screwdrivers, pliers and cutters.
Insulated hand tools includes:
Fluke 117 Electrician's Multimeter
Slotted screwdrivers-three different handle lengths, each with a different blade width
Phillips screwdrivers-#1 and #2 tip sizes, with differing handle lengths
Long nose pliers with side cutter and gripping zones
Heavy-duty, high leverage diagonal cutter
Heavy-duty combination pliers
A roll-up pouch with hook-and-loop fasteners
Electrician's multimeter
The Fluke 117 is a true-rms digital multimeter with integrated non-contact voltage detection. AutoVolts selects whether AC or DC voltage is being measured, while the LoZ function helps prevent false readings caused by ghost voltage. The insulated hand tools are all made from hardened chromium-molybdenum-vanadium (CMV) steel. Each insulated hand tool is individually tested to 10,000 V and:
Certified to 1000 V AC
Certified to 1500 V DC
Insulated hand tools includes:
Fluke 117 Electrician's Multimeter
Slotted screwdrivers-three different handle lengths, each with a different blade width
Phillips screwdrivers-#1 and #2 tip sizes, with differing handle lengths
Long nose pliers with side cutter and gripping zones
Heavy-duty, high leverage diagonal cutter
Heavy-duty combination pliers
A roll-up pouch with hook-and-loop fasteners
Electrician's multimeter
The Fluke 117 is a true-rms digital multimeter with integrated non-contact voltage detection. AutoVolts selects whether AC or DC voltage is being measured, while the LoZ function helps prevent false readings caused by ghost voltage. The insulated hand tools are all made from hardened chromium-molybdenum-vanadium (CMV) steel. Each insulated hand tool is individually tested to 10,000 V and:
Certified to 1000 V AC
Certified to 1500 V DC
Feature
- 117: Compact, true-rms electricians digital multimeter- 117: Integrated non-contact voltage detection keeps you safe
- Insulated tools: certified to 1000 V AC, 1500 V DC
- Insulated tools: ergonomic 5-piece set
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/joP106956708-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
