FLUKE AC/DC Current Clamp and Carry Case Kit

Sebelum PPN:
Rp11.999.900 - Rp16.999.900
Spesifikasi
Measurement TypeHall sensor
Lowest Measureable Current (A)0.5
Battery Life (hour)60
Battery Voltage (V)9
Maximum Conductor Diameter (mm)30; 2x25
Maximum Voltage (V) 600
Output Cable Length (m)1.6
Output Level (mV/A)1
Safety RatedCAT III, 600 V
Shrouded Banana PlugsYes
Zerro Error AdjustmentYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special value kit for electrical professional who is looking to add on DC and AC current measurement capabilities to their DMM. Includes a roomy carry case to hold and protect your meter and current clamp, plus extra storage for your test leads, probes and manuals.

Ulasan Produk

Tidak ada ulasan