Fantech Mouse Gaming - Thor II (Tetikus)

Sebelum PPN:
Rp159.900
Spesifikasi
ConnectivityWired
Sensor TypeOptical
SensorPixArt PAW3519
Adjustable LODNo
Resolution (dpi)200-4,200
IPS48
Acceleration (G)10
Cable Length (m)1.8, Nylon braided cable
Core ConstructionABS Plastic
Dimensions (mm)129x68x41
IlluminationRunning RGB with 7 RGB modes
OSWindows and Mac OS X. USB Port Required
On Board MemoryNo
Polling Rate (Hz)1000
ShapeAmbidextrous
SoftwareWindows (7 or Newer)
Switch Type & LifetimeHuano 10 million clicks
Total Button (pcs)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
PixArt 3519 Gaming Sensor
Up to 48 IPS / 10G Acceleration
On-the-fly Adjustable DPI 200 – 4,200DPI
1000Hz Polling Rate
Huano 10,000,000 Clicks Lifetime
RGB 16.8 Million Customizable Color Options
Six Independently Programmable Buttons
1.8m Nylon Braided USB Cable

Ulasan Produk

Tidak ada ulasan