Fantech Headset Wireless

Sebelum PPN:
Rp489.900
Spesifikasi
Driver Unit (mm)40
Speaker Frequency Response (kHz)20-20
Microphone Sensitivity (dB)-42±3
Microphone DirectivityOmni Directional
Charging Time (hour)Approx. 2
Effective Range (m)10
Headset BluetoothBT Ver 5.0
Playback Time (hour)Up to 60 (vol 80%)
Speaker Sensitivity (dB)103±3
Standby Time (hour)Up to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LONG BATTERY LIFE
Large battery capacity with playback time of up to 60 hours at 80% volume. and standby time for 200 hours. The perfect companion for your daily life.
DUAL MODE CONNECTIONThe perfect combination of connection modes. Support for 3.5mm and BT 5.0 wired connection. The WH01 offers compatibility with a wide variety of devices and use cases.
SWITCH FOLDING STRUCTURE
The ear headband can be swiveled inwards so it can be neatly packed in a compact case.GAMING, NO LOSS
WHO01 comes with a low latency game mode. Enable it, to increase the performance of the wireless connection, to enjoy your game without any delays or interruptions. Active game
EASY CONTROL BUTTONYour music at your fingertips. Easily control volume, game modes and skip your music!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait