Eufy Baby Monitor
#Grup produk P106954269
Spesifikasi
| Resolution | 720P HD |
|---|---|
| Screen Size (inch) | 5 |
| Pan & Tilt | 115° Vertical, 330° Horizintal |
| Night Vision Range (ft) | 13-16 |
| Two Way Talk | Yes |
| Temperature Display (°F) | Y, ±1 Accuracy |
| Battery Capacity (mAh) | 2900 |
| Battery Endurance | 7 Hours in Always-On Display Mode, 17 Hours in Power Saving Mode |
| Color | Grey |
| Data Transmison Distance (ft) | 460 |
| Multi Language Interface | Yes |
| Real Time Alert | Yes |
| Wall Mount | Included |
| Wide Angle Lens | Included |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sweet Dreams on the Big Screen: The large 5" 720p video baby monitor display shows a sharp picture with 10 times more detail than ordinary 240p-display baby monitors.
Ready for Their First Steps: When your baby starts to walk and run around, just attach the included lens to expand the view to 110 Degrees. No need to purchase another lens.
Pan from Pillow to Pinky Toes: Pan the lens 330° to see corner-to-corner and tilt 110° to see floor to ceiling.
Instant Alerts: Get alerted immediately from the video baby monitor when your baby is crying, even when you're sleeping.
Be Mobile: The 460ft - 1000ft range-coverage area allows you to watch your little one rest peacefully in real-time wherever you are in your home. Note: Supports 1000ft max. in an open area. Notice:Micro SD Card is not supported.
Ready for Their First Steps: When your baby starts to walk and run around, just attach the included lens to expand the view to 110 Degrees. No need to purchase another lens.
Pan from Pillow to Pinky Toes: Pan the lens 330° to see corner-to-corner and tilt 110° to see floor to ceiling.
Instant Alerts: Get alerted immediately from the video baby monitor when your baby is crying, even when you're sleeping.
Be Mobile: The 460ft - 1000ft range-coverage area allows you to watch your little one rest peacefully in real-time wherever you are in your home. Note: Supports 1000ft max. in an open area. Notice:Micro SD Card is not supported.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Eufy%20Baby%20Monitor/7hP106954269-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
