Mitutoyo Standart Dial Gauge (Gauge Bore Dial)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Scale (mm)0.001
Measuring Force (N)2 or Less
Scale0-100
Long Hand 1 Rotation (mm)0.1
Repeat Precision (µm)0.5
Measuring Range (mm) 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard dial gauge with an outer frame outer diameter of Φ57 mm and a scale of 0.001 mm.
Since the outer frame and the O-ring are integrally molded and the O-ring is incorporated, measures to prevent water and oil from entering from the front are included.
Stems and spindles are stainless hardened steel. It has high strength to withstand hard use.
Uses a cemented carbide stylus.
A special alloy is used for the sector gear to improve wear resistance.
A jewel bearing is used for the bearing. It has excellent indication sensitivity and durability.
A hard coating is applied to the surface of the oil plate, and it has excellent scratch resistance and chemical resistance.
The outer frame oi board uses a oi board with reflection suppression, which has a proven track record as a test indicator, to improve visibility.
Increased strength with integrated cap.

Ulasan Produk

Tidak ada ulasan