Sitesafe Disposable Apron

Sebelum PPN:
Rp379.900
Spesifikasi
MaterialPolythene
SizeOne Size
ColourGreen
Disposable/ReusableDisposable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-use aprons effectively protect clothes in a range of industries. The ideal choice to protect against cross-contamination and damage, the low-density polythene is cost-effective but strong enough to provide ample protection in a range of tasks.

Notes

- One size: 690mm x 1070mm
Feature
- Easy to put on, simply slip over the head and tie at the back
- Cost-effective bulk purchase (pack of 100)
- Suitable for a wide range of uses
- Available in a choice of Colors for area coding or branding

Ulasan Produk

Tidak ada ulasan