Sitesafe Double Palm Heavy Duty Leather Rigger Gloves (Sarung Tangan)

Sebelum PPN:
Rp86.900 - Rp119.900
Spesifikasi
CoatingLeather
Liner MaterialCotton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heavy-duty rigger gloves are designed for minimal risk applications, such as general handling. Reinforced with 2 layers of leather on the high wear points of the glove, the wearer's palms, forefinger, and thumb receive enhanced protection against minor abrasion injuries.

Standards

- CE Category I

- EN 420:2003
Feature
- Fingertip and knuckle protection keep the sensitive areas of the hands safe
- Breathable cotton back keeps hands comfortable
- 2-inch safety cuff offers arterial protection
- Open cuff style for easy donning and doffing

Ulasan Produk

Tidak ada ulasan