Senator Combination Wrench (Kunci Ring Pas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp43.900
Spesifikasi
MaterialChrome Vanadium Steel
End StyleCombination
Finish/CoatingChrome Satin
InsulatedNo
Metric or ImperialMetric
Number of Pieces1
Overall Length (mm)210
Single or Double EndDouble End
Size (mm)17
Spanner Size (mm)17
Standards MetDIN 3113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Forged from vanadium steel, these superb quality combination spanners feature a satin finish. Double-ended with a bi-hexagon ring, both ends are offset at a 15° angle for convenience.

Standards

- DIN 3113
Feature
- Fully hardened and tempered for durability
- Professional quality to suit a range of tasks
- Offset ends allow easy access to nuts and bolts
- Available in sizes ranging from 6mm-32mm to ensure you find the correct product for your application
Use
Typical Applications - DIY - Engineering - Construction - Automotive

Ulasan Produk

Tidak ada ulasan