Rutland Sport Mesh Riddle

Sebelum PPN:
Rp959.900
Spesifikasi
Depth (mm)70
Diameter (mm)360
ColourGreen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 1/4in. steel mesh riddle is used to bring soil to a suitable condition by removing large clumps to bring the soil to perfect potting condition.
Feature
- Made of steel mesh to provide superior durability
- Used to bring soil to a suitable condition by removing large clumps, creating perfect potting conditions
- Simple yet effective and easy to clean
Use
Typical Applications

- Gardening

- Contractors

Ulasan Produk

Tidak ada ulasan