KOBE Air Hose (Selang Angin / Selang Spiral)

Sebelum PPN:
Rp999.900
Spesifikasi
MaterialPolyurethane
Length (m)7.5
Inside Diameter (mm)8
Maximum Working Pressure (Psi)250
ColourBlue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Finished in an attractive, bold blue Color, these airline hoses retract to a fraction of their working length. Fitted with brass 360° swivel couplings, the product is ideal for use in awkward access areas. Extremely flexible due to their polyurethane construction and available with two different sized couplings.
Feature
- Recoils to a fraction of its working length, leaving the workplace clear of entanglement hazards
- Flexible polyurethane design makes handling easy even in restricted areas
- Brass swivel couplings provide a positive fit with accessories and tooling
- Available with two sized couplings to suit your needs
Use

Typical Applications

- Intricate tasks with limited space

Ulasan Produk

Tidak ada ulasan