OMRON XC5C Din Connector 3-Row Type Plug (Standard)

Sebelum PPN:
Rp75.900 - Rp169.900
Spesifikasi
Terminal ShapeDIP L-shaped terminal
Rated Current (A)2
Type3-row type plug DIN-C type (standard)
Contact Material(Contact part) Phosphor bronze/gold plating over nickel base (0.4μm) (Terminal part) Phosphor bronze/tin plating over nickel base (2μm)
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Insulation Resistance (MΩ)106 or more (at 100 VDC)
Material (Housing)PBT resin with glass (UL94V-0)/gray
Operating Temperature Range (°С)-55~+125 (no freezing at low temperatures)
Rated Voltage (V)AC300
Total Insertion ForceNumber of poles x 0.59 N or less
Withstand VoltageAC 1000V/1min (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fits worldwide needs from one-piece connector (card edge) to two-piece connector.
A twin contact system is used to achieve low cost while maintaining high reliability.
Realized low insertion force (low insertion force) by FEM analysis.
Can be mated with our XC6 series.
UL standard (file No.E103202) and CSA standard (file No.LR62678) certified products are standard products.

Ulasan Produk

Tidak ada ulasan