OMRON Ultra-Small Basic Switch D2F

Sebelum PPN:
Rp31.900 - Rp35.900
Spesifikasi
Protection ClassIEC IP40
Contact Type1c (double throw type)
Contact Spacing (mm)0.25
Contact SpecificationsCrossbar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-small basic switch with abundant terminal variations.
High durability with high precision and split two-plate spring structure.
Uses an integrally molded terminal structure that prevents the flux from creeping up.
Free-standing terminals and angle terminals are available for printed circuit board terminals.
Solder terminals are also available in two shapes.
RoHS compliant.

Ulasan Produk

Tidak ada ulasan