OMRON Ultra Thin Signal Converter K3FP Series

Sebelum PPN:
Rp6.999.900 - Rp11.999.900
Spesifikasi
Protection ClassIP20
Frequency (Hz)(Cutoff) 100
Type of ConnectionScrew connection (M3)
Connection cableSingle wire: 0.14 to 2.5mm2 Double strand wire: 0.2 to 2.5mm2 AWG: 24-12 Wire stripping length: 12mm
Insulation Resistance (MΩ)Between input-output-power supply 10 or more (at DC500V megger)
Material (Housing)PBT
Operating Ambient Temperature (°C)-20 to +65
Power Supply Voltage (V) DC24
Response Time(10 → 90%) 3.5ms or less
Storage Temperature Range (°C)-40 to +85
Temperature Coefficient (%/°C)0.01 max., 0.002 max. (Based on 23 °C)
Tightening Torque (N m)0.5
Withstand Voltage1,500 VAC, 50 Hz, 1 min (between input-output-power supply)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan