OMRON Ultra Long Distance Type Proximity Sensor TL-L

Sebelum PPN:
Rp15.999.900
Spesifikasi
Protection ClassIEC standard IP66
OutputCurrent output type
Ambient Temperature (°C)Operating and storage: -25 to 55 each (with no icing or condensation)
Control OutputDC200mA or less (residual voltage: 1V or less)
Current Consumption (mA)DC40 or less (at no load)
Cable Length (m)1
Case MaterialAluminium Die Casting
Detection Distance (mm)100±10%
Head ShapeCircle
Indicator LampOperation Indicator (Red)
Influence of Temperature30% or less of sensing distance at + 20°C within the temperature range of -10 to 40°C
Influence of Voltage± 5% or less of sensing distance at rated power supply voltage within the range of rated power supply voltage ± 10%
Insulation Resistance (MΩ)Between live parts and case: 5 or more (at 500 VDC)
Material (Detection Surface)Epoxy resin
Operation ModeNO
Power Supply Voltage (V) DC10-30 Ripple (pp) 10% or less
Response Time (ms)100 or less
Setting Distance (mm) 0-80
Shock Resistance (m/s²)200 X, Y, Z directions 10 times
Standard Sensing Object (mm) Iron 200x200x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra long distance detection of 100mm is possible for both magnetic and non-magnetic materials

Ulasan Produk

Tidak ada ulasan

Halaman Terkait