OMRON DRT2-TS04 Temperature Input Terminal

Sebelum PPN:
Rp10.999.900
Spesifikasi
Storage Temperature (°C)-25 to 65
Vibration Resistance10 to 150Hz, double amplitude 0.7mm
Current Consumption (mA)70 or less (at DC24V), 110 or less (at DC11V)
Noise Resistance (V)Compliant with IEC61000-4-4: 2.0
Number of Input/Output Points4 inputs and 4 channels on the master (occupy 8 channels when 1/100 display mode is selected)
Communication Power Supply Voltage (V)DC 11-25 (supplied from communication connector)
Conversion Cycle (ms)250/4 points
Insulation Resistance (MΩ)20 or more (initial value) (DC100V mega)
Mounting Strength (N)50, 10 (rail direction)
Operating Ambient Temperature (°C)-10 to 55 (with no icing or condensation)
Screw Tightening Torque (N m)M3: 0.5
Shock Resistance (m/s²)150
Terminal Strength (N)Pull 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature input terminal with smart function.
Almost the same functions as the analog input terminal such as scaling function and comparator function can be used.
Features such as "time count within set temperature range" and "temperature difference detection between input channels" specific to the temperature input terminal are also available.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait