OMRON Temperature Indicator/Indicator Alarm K3MA-L

Sebelum PPN:
Rp6.099.900 - Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High visibility with negative LCD display with backlit 2-color LED (red / green) Wide input range of RTD (2 types) and thermocouple (10 types).
Easy setting by front key operation.
Equipped with an averaging processing function that suppresses flicker.
Equipped with temperature shift function and temperature unit switching function.
You can check the MAX / MIN display.
Short trunk size with a depth (under the neck) of 80mm.
A terminal cover for preventing electric shock is standard equipment.
The front part is a waterproof / dustproof structure that conforms to the protection structure NEMA4X (equivalent to IP66).
UL standard conformity certification (mark license certification)
Compliant with CE marking

Ulasan Produk

Tidak ada ulasan