OMRON Stepping Relay Unit G9B

Sebelum PPN:
Rp3.599.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unitized stepping control function suitable for pump control and process control.
There are two types of steps: 6 circuits and 12 circuits.
2A (AC250V, DC30V) can be opened and closed by relay contact output.
Return to step initial state by reset input.
With a power failure retention function that stores the step status in the internal memory for 10 days even in the event of a power failure. (During power failure, the output contact is OFF.)
Equipped with a failure detection function that detects ON failure of the built-in relay drive element due to external noise. Alarm LED is displayed and alarm is output with contact. (Relay contact failure and welding cannot be detected.)
The terminal block has a finger protection structure to prevent electric shock.
With LED display that shows step status at a glance.

Ulasan Produk

Tidak ada ulasan