OMRON Socket With Loose Wire Crimp Lock (Set Type) XG5

Sebelum PPN:
Rp29.900 - Rp42.900
Spesifikasi
Material (Lever)(Lock lever) POM resin (UL94 HB)/Black
Insertion/Removal Durability (times)50
Total Insertion ForceNumber of contacts inserted x 1.96 N or less
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Insulation Resistance (MΩ)1000 or more (at 500 VDC)
Material (Housing)Glass-filled PBT resin (UL94 V-2)/Black
Operating Ambient Temperature (°C)-55 to 105 (no freezing at low temperatures)
Rated Voltage (V)AC 250
ShapeSocket with lock (set type)
Single Removal Force (N) 0.29 or more
StandardRoHS directive, ML standard (MIL-C-83503), UL standard (file No.E103202)
Withstand Voltage (V/minute)AC 500 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan