OMRON Short-Circuit Dedicated Plug 3-Row Type (Low Profile) XJ8D

Sebelum PPN:
Rp9.900 - Rp129.900
Spesifikasi
Insertion/Removal Durability (times)50
Total Insertion Force1.96N or less (with short-circuit dedicated plug)
Total Removal Force (N)0.39 or more (with short-circuit plug)
Contact MaterialBrass
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Insulation Resistance (MΩ)10³ or more (at 500 VDC)
Material (Housing)PPS resin with glass (UL94V-0)/Black
Operating Ambient Temperature (°C)-55 to 105 (no freezing at low temperatures)
Rated Current (A)2
Rated Voltage (V)AC 300
ShapeShort-circuit plug 3-row type (low profile)
StandardRoHS directive, UL standard (File No.E103202)
Surface Treatment (Contact)Nickel base gold plating (0.15μm)
Withstand Voltage700 VAC, 1 min (leakage current 1 mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a low profile of 5.8mm on the low-profile, economy-type circuit switching connector board.
It can be used in both vertical and horizontal directions with a 2.54mm grid high-density mounting type.
Supports through-hole diameter of ɸ0.8.
Easy to insert and difficult to remove.
2-point contact structure with high contact reliability.
The thin plug housing uses PPS resin with excellent heat resistance.
UL standard and CSA standard certified products are standard products.

Ulasan Produk

Tidak ada ulasan