OMRON Screwless Socket PYF S/P2RF-S

Sebelum PPN:
Rp229.900
Spesifikasi
Continuous Current (A)5
Number of Pins14
TypeGeneral relay
Terminal ShapePlug-in terminal
Ambient Relative Humidity (RH)5 to 85 (with no icing or condensation)
Insulation Resistance (MΩ)1000 or more
Operating Ambient Temperature (°C)-55 to 70 (with no icing or condensation)
Suitable ModelMY, G2A (K)
With or Without Finger ProtectionNone
Withstand Voltage (V/minute)Between same pole contact terminals, between different pole contact terminals, between coil contact terminals: AC 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan