OMRON Screwless Clamp Terminal (Transistor Type) DRT2-D16Sl (H) (-1)/ D32SLH (-1)

Sebelum PPN:
Rp7.499.900 - Rp16.999.900
Spesifikasi
Shock Resistance (m/s2)150 (3 times for 6 directions in 3 axes)
Type of Terminal FittingDIN 35mm rail mounting
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Noise resistanceCompliant with IEC61000-4-4 2kV (power line)
Storage Temperature (°C)-20 to +65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw-less terminal wiring further accelerates wiring-saving and man-hours at the manufacturing site.
Since there is no screw, no additional tightening is required.
The terminal block is detachable, providing powerful support for maintenance work.
Only one action can be connected. The connection is completed by inserting the bar terminal.

Ulasan Produk

Tidak ada ulasan