OMRON Safety Laser Scanner OS32C (Sensor Keselamatan Area)

Sebelum PPN:
Rp189.999.900 - Rp209.999.900
Spesifikasi
ComponentScanner
Safety Category3
Alarm Zone Range (m)Up to 10
Defensive Zone Range (m)Up to 3
Response TimeON → OFF response time: 80ms or less (2 scans) 680ms (maximum 17 scans), OFF → ON response time: ON → OFF response time + 100ms-60s (settable)
SIL IEC615082
Resolution(Beam) 30mm, 40mm, 50mm, 70mm
Height (mm)104.5
Monitoring AreaNumber of area sets (protected area + 2 warning areas): Maximum 70 set
PL EN ISO13849-1d
Power Supply Voltage (V) DC24 + 25% / -30% (ripple pp 2.5V or less)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Series0S32C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan