OMRON Round Waterproof Connector Connector With Cable Socket/Plug Both Sides Connector XS5W

Sebelum PPN:
Rp509.900 - Rp4.299.900
Spesifikasi
Protection ClassIP67(IEC60529)
Cable Holding Strength (N/15s)100 (Cable diameter Φ6mm)
Lock StrengthTensile: 100N / 15s, rotation: 1Nm / 15s
ConnectorConnector on both sides
Contact MaterialPhosphor bronze
Contact Resistance (miliΩ)(Connector part) 40 or less (20mV or less, 100mA or less)
Cover MaterialPolyester elastomer
Insulation Resistance (MΩ)1000 or more (at 500 VDC)
Material (Fixing Bracket)Zinc alloy / Ni plating
Material (Mounting Bracket)(Nail) SUS
Material (O-ring)Rubber
Number of Poles4
Operating Temperature Range (°С)-25 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan