OMRON Remote I/O Terminal (3-Stage Terminal Block Transistor Type) DRT2-D16TA (-1)

Sebelum PPN:
Rp6.799.900 - Rp8.699.900
Spesifikasi
Rated Voltage(Internal circuit power supply) Supply from communication connector (I / O power supply) DC24V
Type of Terminal(I / O) M3 screw terminal
AtmosphereNo corrosive gas
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Shock Resistance (m/s2)150 (3 times for 6 directions in 3 axes)
Ambient Relative Humidity (RH)25 to 85 (non-condensing)
Noise resistanceCompliant with IEC61000-4-4, 2kV (power line)
Operating Ambient Temperature (°C)-10 to +55
Storage Temperature (°C)-20 to +65
Type of Terminal FittingDIN 35mm rail mounting, M4 screw mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart slaves with a three-stage terminal block that are easy to understand and have no wiring.
Easy wiring. No joint tightening. The wiring location is also easy to understand.
No need for a relay terminal block terminal.
Adopts a cassette detachable structure of the circuit section.

Ulasan Produk

Tidak ada ulasan