OMRON Reduced Wiring Connector

Sebelum PPN:
Rp249.900 - Rp359.900
Spesifikasi
Cable Length (m)2
Contact MaterialPhosphor bronze / nickel base gold plating
Contact Resistance (miliΩ)20 or less (DC 20 mV or less, 100 mA or less) (by connecting to the amplifier unit main unit and adjacent connector (excluding conductor resistance of the cord))
Insertion / Removal Durability (Times)50 (By connecting to the main body of the amplifier unit and connecting to the adjacent connector)
Material (Housing)Polybutylene terephthalate
Rated Current (A)2.5
Rated Voltage (V)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan