OMRON Proximity Sensor E2EQ NEXT Series E2EQ-X11D

Sebelum PPN:
Rp3.399.900 - Rp3.699.900
Spesifikasi
Output2-wire type
Body TypeStandard
CaseWith anti-spatter coating
ShieldingShield type
SizeM18
CordStandard PVC code
Detection Distance (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Long distance detection" to equipment that does not cause sudden stoppage.
Longest distance detection in the world (as of September 2017, surveyed by manufacturer) Long distance detection is about twice as long as the previous model
The high-intensity LED is installed, and the indicator light can be seen no matter where it is fixed 360°.
Replacement time is about 10 seconds using the E-Jig (attached sleeve).
Oil resistance is approximately 2 years due to the use of a cable with improved oil resistance.

Ulasan Produk

Tidak ada ulasan