OMRON Programmable Controller CJ1/CJ1M Loop Control Board

Sebelum PPN:
Rp43.999.900 - Rp139.999.900
Spesifikasi
ConnectorFront connection/RS-232C port x 1 (for connecting external controller ES100X)
Suitable ForApplicable PLC (CPU unit) : CS1G/H-CPU H, CS1D-CPU S (loop control board Ver.1.5 or later only)
Current Consumption (A)0.22 (5V system)
Data RetentionBackup with super capacitor, data stored in flash memory, recovery from flash memory to RAM
Time (ms)Impact time on the cycle time of the CPU unit/Max. 0.8 (depends on the data contents of the instrument block)
Display Part3 LEDs: During operation, ready, communication port transmission/reception
Applicable StandardcULus (Class I Div 2 hazardous area certified product), NK, EC directive
Backup Time (hour)24 at 25°C (If used at higher temperatures, the service life will be shortened.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Process quantity such as temperature, pressure and flow rate can be controlled.
From simple loop control to full-fledged process control.
The CS1 loop controller, which compactly integrates DCS functions, can be programmed with an instrument block method suitable for process control.
Graphical programming is possible by pasting the instrument block on the Windows screen and connecting with the mouse.
Various control types can be executed from normal PID control to cascade control and feedforward control.

Ulasan Produk

Tidak ada ulasan