OMRON Process Input/Output Unit CJ1W

Sebelum PPN:
Rp23.999.900
Spesifikasi
TypeIsolated full multi input unit
Number of Input Points4 points
Adjustable Time (s)Disconnection detection time: Approximately 5 or less (for Pt100 (4 wire type)), approximately 1 or less (for ± 100 mV arbitrary range), approximately 0.5 or less (Pt100 (4 wire type), other than ± 100 mV arbitrary range) case)
Withstand Voltage(Between channels) AC500V 50Hz or 60Hz for 1 minute, leakage current 10mA or less
Accuracy (%)(25 ℃) Resistance temperature detector / thermocouple input / ± 0.05% (Accuracy varies depending on input type and measurement temperature.) Current / voltage input / ± 0.05% Potential meter input / ± 1%
Applicable Standard(RTD/thermocouple) Pt100: JIS C1604-1997, IEC 60751-95 JPt100: JIS C1604-1989 K, J, T, E, N, R, S, B: JIS C1602-1995 L, U: DIN 43710-1985 WRe5-26: ASTM E988-96 PLII: ASTM E1751-00
Connecting TerminalExternal/18-point removable terminal block (M3 screw, proper tightening torque 0.5 Nm)
Current Consumption (A)0.30(5V)
Display PartFront / 3 LEDs (during normal operation, abnormalities detected by the unit, abnormalities detected by the CPU unit)
Included AccessoriesOne cold junction sensor (attached to the terminal block)
Input Detection Current (mA)Resistance temperature detector input: approx. 0.21 (3-wire type), approx. 0.42 (4-wire type) potentiometer input: approx. 0.21 (input disconnection detection current: thermocouple/± 100mV arbitrary range input: approx. 0.1μA)
Input Impedance (ohm)Thermocouple ・ ± 100mV arbitrary range input / 20k or more Current input / 150 or less Voltage input (excluding ± 100mV arbitrary range) / 1M or more
Number of Connections40 units (however, within current consumption/power consumption range)
Outer dimensions, Width W x Height H x Depth D (mm)31x90x65
Power Consumption (W)1.5(5V)
Resolution1/256000 (conversion cycle 60ms), 1/64000 (conversion cycle 10ms), 1/16000 (conversion cycle 5ms) (potentiometer input resolution is 1/4000)
Type of InsulationBetween input and controller signal: power supply/transformer, signal/digital isolator Between each input: power supply/transformer, signal/digital isolator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan