OMRON Power Relay G7Z (Relay Body + Auxiliary Contact Block Set)

Sebelum PPN:
Rp1.099.900 - Rp1.999.900
Spesifikasi
Maximum Contact Current (A)[a contact] (AC480V / resistance load) 40 / (AC480V / induction load) 22 / (DC125V / resistance load) 5, [b contact] (AC480V / resistance load) 25 / (AC480V / induction load) 10 / (DC125V)・ Resistive load) 5
Number of Poles4 + 2 (relay body + auxiliary contact)
ApplicationIndustrial
Auxiliary ContactCrossbar twin contact (single break)
Contact Material(Relay body) Ag alloy, (Auxiliary contact block) Au clad + Ag
Height (mm)62
Length (mm)92.2
Maximum Contact Voltage (V) AC480/DC125
Rated Carrying Current (A) (a contact) 40, (b contact) 25
SeriesG7Z
Terminal TypeCrimping

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 pole 40A can be energized. Ideal for energizing power for industrial inverters, servo drivers, etc., and for power switching for motors, etc.
Maximum current carrying capacity when 4-pole parallel connection is 160A

Ulasan Produk

Tidak ada ulasan