OMRON Multiple I/O Terminal Temperature Input Unit

Sebelum PPN:
Rp11.999.900
Spesifikasi
Storage Temperature (°C)-25 to 65
Included AccessoriesI/O unit connection cable (40mm)
Current Consumption (mA)(I/O unit interface) 50 or less, (Internal power supply) 80 or less
TypeTemperature input
Ambient Relative Humidity (RH)25 to 85 (no condensation)
Control(I/O) terminal block
Conversion ContentsTemperature conversion/binary data
Conversion Cycle (ms)250/4 points
Number of Input Points(I/O) 4 points
Operating Ambient Temperature (°C)-10 to 55
Power Supply Voltage (V) Internal/DC 20.4-26.4 (DC 24V -15 to 10%)
Shock Resistance (m/s²)150
Type of InsulationInput and communication line/Photocoupler isolation
Type of Terminal FittingDIN 35mm rail mounting
Vibration Resistance Frequency (Hz)10-150 Double amplitude 0.7mm or 50m/s 2
Withstand Voltage (V/minute)AC 500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan