OMRON MC Unit Dedicated Terminal Block XW2B (For MC Unit Only)

Sebelum PPN:
Rp3.699.900 - Rp3.899.900
Spesifikasi
Rated Voltage (V)DC 24
Rated Current (A)1
Insulation Resistance (MΩ)5 or more (at 500 VDC)
Operating Ambient Temperature (°C)0 to 55
Withstand Voltage (V/minute)AC 500 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SYSMAC CS / CVM1 / CV series, motion control (MC) unit wiring man-hours are greatly reduced
Wiring between the I / O connector and terminal block of the MC unit with a dedicated cable.
Wiring is obvious at terminal label.
The terminal block uses an M3.0 screw type that saves space.
Compatible with both one-touch mounting and screw mounting on DIN rail.

Ulasan Produk

Tidak ada ulasan