Spesifikasi
| Storage Temperature (°C) | -25 to 65 |
|---|---|
| Vibration Resistance | 10-55Hz + single amplitude + + 0.375mm + 3 directions + 2h each, no abnormality |
| Output Current (A) | At backup: 2.5 |
| Output voltage (V) | At 24V input: 22.5V TYP., 22.0VMINAt 28V input: 26.4V TYP., 25.8VIN |
| Ambient Relative Humidity (RH) | 25-85 (storage humidity 25-90) |
| Backup Time (ms) | Time to drop to DC 21.6V (at full charge) 1000 or more (output current 1.2A), 500 or more (output current 2.5A) |
| Conducted Noise | EN61204-3 Class B compliant, FCC Class A compliant |
| Data Output | READY Indicator: Yes (color: Green), READY output: Yes (relay: 24 VDC, 0.1 A max.), Backup Indicator: Yes (color: Red), Backup output available (relay: 24 VDC, 0.1 A max.) |
| Input Current (A) | Charging: 0.4, Standby: 0.18 |
| Input Voltage Range (V) | DC 24-28 |
| Insulation Resistance (MΩ) | (Between DC connection terminals) and (PE (protective earth) terminal) : 100 or more (at 500 VDC) |
| Operation | Parallel: Yes (up to 4 units), Series: No |
| Overcurrent Protection | Reverse L drooping type, Automatic reset, overcurrent detection point 5.8 to 6.8A |
| Overvoltage Protection | Included |
| Radiation Interference Electrolytic Strength | EN61204-3 Class B compliant |
| Safety Standard | UL : UL508 (Listing, Class2 : Per UL1310), UL60950-1 |
| Shock Resistance (m/s²) | 150 (No abnormality in 3 times in 6 directions) |
| Standard | SEMI F47-0200 |
| Withstand Voltage (V/minute) | 500 (DC connection terminal collective) & between (PE (protective ground) terminal): AC1.0k (detection current 20mA) (DC connection terminal collective, PE (protective ground) terminal) & (signal output terminal collective): AC500 (detection current 20mA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Guarantees a backup time of 500ms (at an output current of 2.5A) to prevent problems such as device stoppage and data loss due to momentary power failure.
Can be connected to the 24V output of type S8VS / type S82J / type S82K with external wiring. Connect to the S8TS with a bus line connector (S8T-BUS03).
Backup capacity (time, current) can be increased by connecting up to 4 units in parallel.
Compatible with SEMI F47-0200 standard.
Compatible with lead-free solder. (Ecolabel certified product)
Can be connected to the 24V output of type S8VS / type S82J / type S82K with external wiring. Connect to the S8TS with a bus line connector (S8T-BUS03).
Backup capacity (time, current) can be increased by connecting up to 4 units in parallel.
Compatible with SEMI F47-0200 standard.
Compatible with lead-free solder. (Ecolabel certified product)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
