OMRON FPC/FFC Connector Rotation Back Lock Method XF2M

Sebelum PPN:
Rp54.900 - Rp529.900
Spesifikasi
Lock mechanismYes
Contact GenderFemale
Cell Spacing (mm)0.5
Surface Treatment (Contact)Nickel base (2 μm) / (contact part) Gold plating (0.15 μm)
Rated Voltage (V)AC/DC50
Type of SignSurface mount
Rated Current (A)0.5
Contact MaterialCopper alloy for springs
Material (Housing)LCP resin (UL94 V-0)
Number of Lines1
Operating Temperature Range (°С)-30 to +85 (however, no condensation or freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesXF2M
Type of HousingRight angle
Type of TerminalUpper and lower contacts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan