OMRON Flexible Safety Unit G9SX

Sebelum PPN:
Rp5.299.900 - Rp11.999.900
Spesifikasi
Impact Resistance Durability (m/s²)300
Rated Voltage (V)DC24
Ambient Humidity (% RH)25-85 (when used)
Operating Ambient Temperature (°C)-10 to +55 (with no icing or condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The logical connection function allows flexible input / output expansion.
Partial control and overall control can be constructed.
Employs semiconductor output (excluding expansion units).
Fault diagnosis is possible with detailed LED display.
IEC / EN61508 (SIL3), EN954-1 (Cat.4) and ISO13849-1 (PLe), acquired certification
Obtained UL and CSA certification.
A new type that adds two features is now available in a series.
Off delay time of up to 150 seconds can be set (off delay output is also Cat.4 compatible)
Two logical connection inputs

Ulasan Produk

Tidak ada ulasan