OMRON Flat Cable Connector (General Purpose Type) XG4 MIL Type Socket

Sebelum PPN:
Rp29.900
Spesifikasi
Operating Temperature Range (°C)-55 to 105 (no freezing at low temperatures)
Insertion/Removal Durability (times)50
Material (Contact Connection Part)Phosphor bronze
Material (Contact Terminal Pressure Connection Part)Phosphor bronze
Applicable StandardMIL standard (MIL-C-83503)/UL standard (File No. E103202) certified/RoHS compliant
Cell Spacing (mm)1.27
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Cover MaterialGlass-filled PBT resin (UL94V-0)/Black
Dimension A (mm)17.3
Dimension B (mm)10.16
Insulation Resistance (MΩ)10³ or more (at 500 VDC)
Material (Housing)Glass-filled PBT resin (UL94V-0)/Black
Number of Poles10
Polarity Guide0
Processing (Contact Connection Part)Nickel base + gold plating (0.15μm)
Processing (Contact Terminal Pressure Connection Part)Nickel base + tin plating (2.0μm)
Rated Current (A)1
Rated Voltage (V)250
ShapeMIL type socket
Suitable Wire (mm)1.27 pitch flat cable AWG28 (7 strands)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability and low price are realized at the same time by adopting MIL standard compliant product new productivity design as the core of printed circuit board connector.
Compliant with MIL standard (MIL-C-83503).

Ulasan Produk

Tidak ada ulasan