OMRON Expansion Unit XWT-ID08 (-1)/OD08 (-1)/ID16 (-1)/OD16 (-1)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Current Consumption (mA)(Communication power supply) 5 or less (at DC24V), 5 or less (at DC11V)
Storage Humidity (%)25 to 85 (no condensation)
AtmosphereNo corrosive gas
Ambient Relative Humidity (RH)25 to 85% (non-condensing)
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Noise resistanceCompliant with IEC61000-4-4, 2kV (power line)
Number of Circuits8 points / common
Operating Ambient Temperature (°C)-10 to +55
Power Supply Voltage (V) (Communication) 14 to 26.4 DC (I/O) 20.4 to 26.4 DC (24 V DC -15 to +10%)
Shock Resistance (m/s2)150 (3 times for 6 directions in 3 axes)
Storage Temperature (°C)-25 to +65
Vibration Resistance10-60Hz 0.7mm double amplitude, 60-150Hz 50m/s2 80min in each of X, Y, Z directions
Withstand Voltage (V) AC500 (between isolated circuits)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy expansion! Expansion I / O unit.
One expansion unit can be combined with one digital I / O slave.
As a result, various I / O combinations such as 16 inputs + 8 outputs are possible, expanding the possibilities of system construction.
The number of points can be expanded flexibly depending on the combination.
I / O detachment structure shortens startup time and improves maintainability.
A variety of maintenance-related data necessary for improving productivity, such as equipment aging and equipment operation information, can be collected.

Ulasan Produk

Tidak ada ulasan