OMRON Electromagnetic Lock/Safety Door Switch D4JL

Sebelum PPN:
Rp4.099.900 - Rp7.399.900
Spesifikasi
Rated Frequency (Hz)50/60
Vibration Resistance (Malfunction)10-55Hz 0.75mm single amplitude
Ambient Relative Humidity (RH)95 or less
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Allowable Operating Speed (m/s)0.05 to 0.5
Contact Resistance (miliΩ)25 or less (per contact)
Electric Shock Protection ClassClass II (double insulation)
Electrical Durability500,000 operations or more (250 VAC, 3 A, resistive load)
Impact Resistance Durability (m/s²)1000 or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Material (Head)Plastic
Minimum Applicable Load (V-mA)DC 5-1 resistance load (N level reference value)
Operating Ambient Temperature (°C)-10~+55 (no freezing)
Operating Force (N) (Direct opening) Minimum 60 (EN60947-5-1)
Protection ClassIP67(EN60947-5-1)
Rated Impulse with Stand Voltage (kV)Between terminals of the same polarity: 2.5 Between terminals of different polarity: 4 Between other terminals and non-current-carrying metal parts: 6
Rated Insulation Voltage (V) (Ui)300(EN60947-5-1)
Shock Resistance Malfunction (m/s²)80 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lock strength 3000N
A variety of monitoring patterns can be realized with two safety circuits and two monitoring contacts.
Standard use of gold-clad contacts supports both general and micro loads.
A trapped key type avoids the danger of being left behind in the fence.
With the back release button type, you can unlock and escape from the inside even if you are trapped inside the fence.
Protection structure IP67.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait